Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10N-NPS-R
- Zoro # G825056388
product price:Â
$
2,101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Conventional Spray Gun
Air Consumption
8.8 scfm
Nozzle Size
1 in
Air Inlet Type
NPSM
Operating Fluid Pressure - Maximum
102 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-10N-NPS-R
- Zoro #
- G825056388
- UPC #
- 676281435598
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Product Type
- Conventional Spray Gun
- Air Consumption
- 8.8 scfm
- Air Inlet Type
- NPSM
- Operating Fluid Pressure - Maximum
- 102 psi
- Series
- DVX
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Fluid Inlet Type
- NPS
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Viscosity Rating - Maximum
- 25 sec
- Operating Air Pressure - Maximum
- 102 psi
- Spray Technology
- HVLP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1 in
- Air Inlet Size
- 1/8 in
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.