Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10P-BSP-F
- Zoro # G425055897
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
8.8 scfm
Overall Height
97 mm
Air Inlet Type
NPSM
Series
DVX
Product Type
Conventional Spray Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-10P-BSP-F
- Zoro #
- G425055897
- UPC #
- 676281436236
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Air Consumption
- 8.8 scfm
- Air Inlet Type
- NPSM
- Series
- DVX
- Product Type
- Conventional Spray Gun
- Operating Air Pressure - Maximum
- 102 psi
- Viscosity Rating - Maximum
- 25 sec
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Fluid Inlet Type
- BSP
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Spray Technology
- HVLP
- Operating Fluid Pressure - Maximum
- 102 psi
- Weight
- 940 g
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Height
- 97 mm
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 1/4 in
- Overall Length
- 127 mm
- Spray Pattern Size - Maximum
- 13 in
- Air Inlet Size
- 1/8 in
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.