Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-10P
- Zoro # G125055524
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Operating Air Pressure - Maximum
175 psi
Material
Aluminum, Metal, Stainless Steel
Fluid Delivery Type
Pressure
Product Type
Conventional Spray Gun
Overall Height
166 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-10P
- Zoro #
- G125055524
- UPC #
- 676281436120
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Operating Air Pressure - Maximum
- 175 psi
- Material
- Aluminum, Metal, Stainless Steel
- Fluid Delivery Type
- Pressure
- Product Type
- Conventional Spray Gun
- Series
- DVX
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Inlet Type
- BSP
- Operating Fluid Pressure - Maximum
- 217 psi
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.1 scfm
- Spray Technology
- HVLP
- Weight
- 510 g
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Height
- 166 mm
- Overall Length
- 161 mm
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 3/8 in
- Spray Pattern Size - Maximum
- 13 3/4 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.