Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10P-NPS-R
- Zoro # G325056291
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Product Type
Conventional Spray Gun
Fluid Inlet Type
NPS
Material
Metal, Plastic, Aluminum, Stainless Steel
Overall Height
97 mm
Nozzle Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-10P-NPS-R
- Zoro #
- G325056291
- UPC #
- 676281436267
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Product Type
- Conventional Spray Gun
- Fluid Inlet Type
- NPS
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Viscosity Rating - Maximum
- 25 sec
- Air Inlet Type
- NPSM
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Air Consumption
- 8.8 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Series
- DVX
- Weight
- 940 g
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Height
- 97 mm
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.