Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-12N
- Zoro # G125056552
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Weight
510 g
Spray Technology
HVLP
Includes
Tip Wrench, Torx Driver, Valve Tool
Compatible Fluid Type
Enamels, Epoxies, Coatings
Spray Pattern Size - Maximum
13 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-12N
- Zoro #
- G125056552
- UPC #
- 676281435468
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Weight
- 510 g
- Spray Technology
- HVLP
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Delivery Type
- Pressure
- Material
- Aluminum, Metal, Stainless Steel
- Operating Fluid Pressure - Maximum
- 217 psi
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.1 scfm
- Product Type
- Conventional Spray Gun
- Series
- DVX
- Fluid Inlet Type
- BSP
- Operating Air Pressure - Maximum
- 175 psi
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 3/4 in
- Nozzle Size
- 1.2 in
- Air Inlet Size
- 1/4 in
- Fluid Inlet Size
- 3/8 in
- Overall Height
- 166 mm
- Overall Length
- 161 mm
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.