Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-10N-BSP-F
- Zoro # G925055724
product price:Â
$
2,040.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPSM
Overall Length
127 mm
Weight
940 g
Fluid Inlet Type
BSP
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-10N-BSP-F
- Zoro #
- G925055724
- UPC #
- 676281435604
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Air Inlet Type
- NPSM
- Weight
- 940 g
- Fluid Inlet Type
- BSP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Spray Technology
- HVLP
- Viscosity Rating - Maximum
- 25 sec
- Operating Fluid Pressure - Maximum
- 102 psi
- Air Consumption
- 11.1 scfm
- Series
- DVX
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Product Type
- Conventional Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Operating Air Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Length
- 127 mm
- Overall Height
- 97 mm
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 1 in
- Spray Pattern Size - Maximum
- 13 3/4 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.