Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-10P-NPS-F
- Zoro # G925056783
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Weight
940 g
Fluid Inlet Type
NPS
Material
Metal, Plastic, Aluminum, Stainless Steel
Operating Air Pressure - Maximum
102 psi
Compatible Fluid Type
Enamels, Epoxies, Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-10P-NPS-F
- Zoro #
- G925056783
- UPC #
- 676281436298
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Weight
- 940 g
- Fluid Inlet Type
- NPS
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Product Type
- Conventional Spray Gun
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Air Consumption
- 11.1 scfm
- Operating Fluid Pressure - Maximum
- 102 psi
- Spray Technology
- HVLP
- Viscosity Rating - Maximum
- 25 sec
- Series
- DVX
- Air Inlet Type
- NPSM
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
- Overall Length
- 127 mm
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.