Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-14N-NPS-F
- Zoro # G625055598
product price:Â
$
2,020.99
/ea
Free Shipping & Returns
Key Features
Operating Air Pressure - Maximum
102 psi
Compatible Fluid Type
Enamels, Epoxies, Coatings
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Nozzle Size
1.4 in
Fluid Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-14N-NPS-F
- Zoro #
- G625055598
- UPC #
- 676281435703
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Air Consumption
- 11.1 scfm
- Fluid Inlet Type
- NPS
- Operating Fluid Pressure - Maximum
- 102 psi
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Series
- DVX
- Product Type
- Conventional Spray Gun
- Air Inlet Type
- NPSM
- Spray Technology
- HVLP
- Weight
- 940 g
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1.4 in
- Fluid Inlet Size
- 1/4 in
- Overall Length
- 127 mm
- Overall Height
- 97 mm
- Spray Pattern Size - Maximum
- 13 3/4 in
- Air Inlet Size
- 1/8 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.