Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-14-S-F
- Zoro # G925056097
product price:Â
$
1,660.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPSM
Overall Length
127 mm
Overall Height
64 mm
Air Inlet Size
1/8 in
Viscosity Rating - Maximum
25 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-14-S-F
- Zoro #
- G925056097
- UPC #
- 676281435963
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Air Inlet Type
- NPSM
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.1 scfm
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Series
- DVX
- Operating Air Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Operating Fluid Pressure - Maximum
- 102 psi
- Weight
- 850 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Spray Technology
- HVLP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Length
- 127 mm
- Overall Height
- 64 mm
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 1.4 in
- Spray Pattern Size - Maximum
- 13 3/4 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.