Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-18N-BSP-F
- Zoro # G625056847
product price:Â
$
2,020.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic, Aluminum, Stainless Steel
Air Inlet Size
1/8 in
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Product Type
Conventional Spray Gun
Spray Technology
HVLP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-18N-BSP-F
- Zoro #
- G625056847
- UPC #
- 676281435802
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.4 scfm
- Weight
- 940 g
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Air Inlet Type
- NPSM
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Fluid Inlet Type
- BSP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 1.8 in
- Overall Height
- 97 mm
- Overall Length
- 127 mm
- Spray Pattern Size - Maximum
- 15 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.