Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-20N-NPS-F
- Zoro # G225056247
product price:Â
$
2,020.99
/ea
Free Shipping & Returns
Key Features
Spray Pattern Size - Maximum
15 in
Viscosity Rating - Maximum
25 sec
Operating Air Pressure - Maximum
102 psi
Fluid Inlet Size
1/4 in
Nozzle Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-20N-NPS-F
- Zoro #
- G225056247
- UPC #
- 676281435864
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Operating Air Pressure - Maximum
- 102 psi
- Operating Fluid Pressure - Maximum
- 102 psi
- Air Consumption
- 11.4 scfm
- Spray Technology
- HVLP
- Product Type
- Conventional Spray Gun
- Air Inlet Type
- NPSM
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Fluid Inlet Type
- NPS
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Weight
- 940 g
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 15 in
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 2 in
- Air Inlet Size
- 1/8 in
- Overall Height
- 97 mm
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.