Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-16P
- Zoro # G425055828
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Viscosity Rating - Maximum
25 sec
Includes
Tip Wrench, Torx Driver, Valve Tool
Fluid Inlet Type
BSP
Nozzle Size
1.6 in
Operating Air Pressure - Maximum
175 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-16P
- Zoro #
- G425055828
- UPC #
- 676281436151
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Fluid Inlet Type
- BSP
- Operating Air Pressure - Maximum
- 175 psi
- Operating Fluid Pressure - Maximum
- 217 psi
- Product Type
- Conventional Spray Gun
- Weight
- 510 g
- Fluid Delivery Type
- Pressure
- Series
- DVX
- Spray Technology
- HVLP
- Air Consumption
- 11.1 scfm
- Material
- Aluminum, Metal, Stainless Steel
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Nozzle Size
- 1.6 in
- Overall Length
- 161 mm
- Overall Height
- 166 mm
- Fluid Inlet Size
- 3/8 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Air Inlet Size
- 1/4 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1.6 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.