Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P1-08
- Zoro # G025055983
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
8.8 scfm
Air Inlet Size
1/4 in
Fluid Inlet Type
BSP
Weight
510 g
Spray Pattern Size - Maximum
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P1-08
- Zoro #
- G025055983
- UPC #
- 676281433488
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Air Consumption
- 8.8 scfm
- Fluid Inlet Type
- BSP
- Weight
- 510 g
- Operating Air Pressure - Maximum
- 175 psi
- Spray Technology
- HVLP
- Product Type
- Conventional Spray Gun
- Series
- DVX
- Fluid Delivery Type
- Pressure
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Viscosity Rating - Maximum
- 25 sec
- Material
- Aluminum, Metal, Stainless Steel
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Air Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 in
- Nozzle Size
- 0.8 in
- Overall Length
- 161 mm
- Fluid Inlet Size
- 3/8 in
- Overall Height
- 166 mm
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.