Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P1-08N
- Zoro # G425055514
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Nozzle Size
0.8 in
Spray Technology
HVLP
Overall Length
161 mm
Material
Aluminum, Metal, Stainless Steel
Fluid Inlet Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P1-08N
- Zoro #
- G425055514
- UPC #
- 676281435437
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Spray Technology
- HVLP
- Material
- Aluminum, Metal, Stainless Steel
- Fluid Delivery Type
- Pressure
- Fluid Inlet Type
- BSP
- Product Type
- Conventional Spray Gun
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Series
- DVX
- Weight
- 510 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Consumption
- 8.8 scfm
- Operating Air Pressure - Maximum
- 175 psi
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Nozzle Size
- 0.8 in
- Overall Length
- 161 mm
- Fluid Inlet Size
- 3/8 in
- Air Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Height
- 166 mm
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.