Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-08N-BSP-F
- Zoro # G325055850
product price:Â
$
2,040.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Material
Metal, Plastic, Aluminum, Stainless Steel
Product Type
Conventional Spray Gun
Air Inlet Size
1/8 in
Weight
940 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVXA-P1-08N-BSP-F
- Zoro #
- G325055850
- UPC #
- 676281435529
- Country of Origin
- United Kingdom
Dimensions
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 127 mm
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 0.8 in
Details
- Item
- Auto Spray Gun
- Spray Technology
- HVLP
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Product Type
- Conventional Spray Gun
- Weight
- 940 g
- Air Consumption
- 8.8 scfm
- Fluid Inlet Type
- BSP
- Air Inlet Type
- NPSM
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Viscosity Rating - Maximum
- 25 sec
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Series
- DVX
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.