Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-12-NPS-F
- Zoro # G025056614
product price:Â
$
1,872.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic, Aluminum, Stainless Steel
Operating Air Pressure - Maximum
102 psi
Weight
940 g
Nozzle Size
1.2 in
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-12-NPS-F
- Zoro #
- G025056614
- UPC #
- 676281433761
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Operating Air Pressure - Maximum
- 102 psi
- Weight
- 940 g
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Product Type
- Conventional Spray Gun
- Air Inlet Type
- NPSM
- Operating Fluid Pressure - Maximum
- 102 psi
- Fluid Inlet Type
- NPS
- Air Consumption
- 11.1 scfm
- Spray Technology
- HVLP
- Series
- DVX
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1.2 in
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 127 mm
- Air Inlet Size
- 1/8 in
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.