Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P1-10
- Zoro # G925056196
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Series
DVX
Material
Aluminum, Metal, Stainless Steel
Weight
510 g
Compatible Fluid Type
Enamels, Epoxies, Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P1-10
- Zoro #
- G925056196
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Spray Technology
- HVLP
- Series
- DVX
- Material
- Aluminum, Metal, Stainless Steel
- Weight
- 510 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Fluid Inlet Type
- BSP
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 8.8 scfm
- Operating Air Pressure - Maximum
- 175 psi
- Fluid Delivery Type
- Pressure
- Product Type
- Conventional Spray Gun
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 161 mm
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 3/8 in
- Overall Height
- 166 mm
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.