Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10N-BSP-F
- Zoro # G425056115
product price:Â
$
2,040.99
/ea
Free Shipping & Returns
Key Features
Overall Height
97 mm
Fluid Inlet Type
BSP
Fluid Inlet Size
1/4 in
Viscosity Rating - Maximum
25 sec
Operating Air Pressure - Maximum
102 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-10N-BSP-F
- Zoro #
- G425056115
- UPC #
- 676281435567
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Fluid Inlet Type
- BSP
- Viscosity Rating - Maximum
- 25 sec
- Operating Air Pressure - Maximum
- 102 psi
- Air Inlet Type
- NPSM
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Air Consumption
- 8.8 scfm
- Operating Fluid Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Series
- DVX
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 1 in
- Overall Length
- 127 mm
- Spray Pattern Size - Maximum
- 13 in
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.