Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-12
- Zoro # G025056515
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Compatible Fluid Type
Enamels, Epoxies, Coatings
Fluid Inlet Size
3/8 in
Air Consumption
11.1 scfm
Weight
510 g
Fluid Inlet Type
BSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-12
- Zoro #
- G025056515
- UPC #
- 676281433501
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Consumption
- 11.1 scfm
- Weight
- 510 g
- Fluid Inlet Type
- BSP
- Spray Technology
- HVLP
- Product Type
- Conventional Spray Gun
- Series
- DVX
- Fluid Delivery Type
- Pressure
- Viscosity Rating - Maximum
- 25 sec
- Operating Fluid Pressure - Maximum
- 217 psi
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Operating Air Pressure - Maximum
- 175 psi
- Material
- Aluminum, Metal, Stainless Steel
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Fluid Inlet Size
- 3/8 in
- Overall Height
- 166 mm
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1.2 in
- Overall Length
- 161 mm
- Spray Pattern Size - Maximum
- 13 3/4 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.