Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-12P
- Zoro # G725056129
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Nozzle Size
1.2 in
Operating Air Pressure - Maximum
175 psi
Series
DVX
Air Inlet Size
1/4 in
Operating Fluid Pressure - Maximum
217 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-12P
- Zoro #
- G725056129
- UPC #
- 676281436137
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Operating Air Pressure - Maximum
- 175 psi
- Series
- DVX
- Operating Fluid Pressure - Maximum
- 217 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 510 g
- Material
- Aluminum, Metal, Stainless Steel
- Spray Technology
- HVLP
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Fluid Delivery Type
- Pressure
- Viscosity Rating - Maximum
- 25 sec
- Fluid Inlet Type
- BSP
- Air Consumption
- 11.1 scfm
- Product Type
- Conventional Spray Gun
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Nozzle Size
- 1.2 in
- Air Inlet Size
- 1/4 in
- Overall Height
- 166 mm
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 161 mm
- Fluid Inlet Size
- 3/8 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.