Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-14
- Zoro # G525055865
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Series
DVX
Air Consumption
11.1 scfm
Product Type
Conventional Spray Gun
Fluid Inlet Type
BSP
Spray Pattern Size - Maximum
13 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-14
- Zoro #
- G525055865
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Series
- DVX
- Air Consumption
- 11.1 scfm
- Product Type
- Conventional Spray Gun
- Fluid Inlet Type
- BSP
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 510 g
- Operating Fluid Pressure - Maximum
- 217 psi
- Operating Air Pressure - Maximum
- 175 psi
- Spray Technology
- HVLP
- Fluid Delivery Type
- Pressure
- Material
- Aluminum, Metal, Stainless Steel
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 3/4 in
- Fluid Inlet Size
- 3/8 in
- Overall Height
- 166 mm
- Nozzle Size
- 1.4 in
- Air Inlet Size
- 1/4 in
- Overall Length
- 161 mm
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.