Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-20P-NPS-R
- Zoro # G025056850
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Compatible Fluid Type
Enamels, Epoxies, Coatings
Weight
940 g
Air Inlet Size
1/8 in
Air Inlet Type
NPSM
Product Type
Conventional Spray Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-20P-NPS-R
- Zoro #
- G025056850
- UPC #
- 676281436540
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 940 g
- Air Inlet Type
- NPSM
- Product Type
- Conventional Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Series
- DVX
- Fluid Inlet Type
- NPS
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.4 scfm
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 2 in
- Spray Pattern Size - Maximum
- 15 in
- Fluid Inlet Size
- 1/4 in
- Overall Length
- 127 mm
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.