Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-14N
- Zoro # G225055653
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Weight
510 g
Includes
Tip Wrench, Torx Driver, Valve Tool
Operating Air Pressure - Maximum
175 psi
Material
Aluminum, Metal, Stainless Steel
Fluid Inlet Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P2-14N
- Zoro #
- G225055653
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Weight
- 510 g
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Operating Air Pressure - Maximum
- 175 psi
- Material
- Aluminum, Metal, Stainless Steel
- Operating Fluid Pressure - Maximum
- 217 psi
- Fluid Inlet Type
- BSP
- Air Consumption
- 11.1 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Spray Technology
- HVLP
- Product Type
- Conventional Spray Gun
- Fluid Delivery Type
- Pressure
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Fluid Inlet Size
- 3/8 in
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1.4 in
- Overall Height
- 166 mm
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 161 mm
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1.4 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.