Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P3-18N
- Zoro # G625055680
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Spray Pattern Size - Maximum
15 in
Compatible Fluid Type
Enamels, Epoxies, Coatings
Overall Height
166 mm
Product Type
Conventional Spray Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P3-18N
- Zoro #
- G625055680
- UPC #
- 676281435505
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Fluid Delivery Type
- Pressure
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Product Type
- Conventional Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Series
- DVX
- Operating Air Pressure - Maximum
- 175 psi
- Material
- Aluminum, Metal, Stainless Steel
- Air Consumption
- 11.4 scfm
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Weight
- 510 g
- Spray Technology
- HVLP
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 15 in
- Overall Height
- 166 mm
- Overall Length
- 161 mm
- Nozzle Size
- 1.8 in
- Air Inlet Size
- 1/4 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.4 scfm, Nozzle Size 1.8 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.