Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-C-G1-11
- Zoro # G225055981
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Includes
Tip Wrench, Torx Driver, Valve Tool
Fluid Delivery Type
Gravity
Overall Length
164 mm
Air Inlet Size
1/4 in
Viscosity Rating - Maximum
25 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-C-G1-11
- Zoro #
- G225055981
- UPC #
- 676281433563
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Fluid Delivery Type
- Gravity
- Viscosity Rating - Maximum
- 25 sec
- Spray Technology
- HVLP
- Operating Air Pressure - Maximum
- 175 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Series
- DVX
- Air Consumption
- 11.1 scfm
- Weight
- 487 g
- Material
- Aluminum, Metal, Stainless Steel
- Product Type
- Conventional Spray Gun
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Length
- 164 mm
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1.1 in
- Spray Pattern Size - Maximum
- 11 13/16 in
- Overall Height
- 177 mm
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 11.1 scfm, Nozzle Size 1.1 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.