B6X-M00507 32 oz Black Streak Remover
- Mfr # B6X-M00507
- Zoro # G204167117
product price:Â
$
43.19
/ea
Key Features
Container Size
32 oz
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6X-M00507
- Zoro #
- G204167117
- UPC #
- 58957005074
- Country of Origin
- China
Dimensions
- Container Size
- 32 oz
Details
- Item
- Black Streak Remover
- Color
- Black
Description
Features
- Allows you to remove those black streaks and stains from boats, trailers and RVs with ease
- Just spray it on and wipe it off, it's that simple!
- A multi-purpose cleaner/de-greaser designed to remove soils and marks with a minimum effort on a wide variety of hard surfaces
- Leaves surfaces streak-free and sparkling clean
- No rinsing needed and residue free
- Capacity: 32 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.