Ethanol Fuel Treatment, 330 gal.

  • Mfr # BBEB330TOTE

  • Zoro # G503925739


product price:  $27,187.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Dissolves
Fuel Soluble
Appearance
Liquid
Container Type
Tote
Sub-Category
Fuel Additives and Stabilizers
Size/Net Weight
330 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBEB330TOTE
Zoro #
G503925739
UPC #
-
Country of Origin
United States

Dimensions

Size/Net Weight
330 gal
Size
330 gal
Container Size
330 gal

Details

Dissolves
Fuel Soluble
Appearance
Liquid
Container Type
Tote
Item
Ethanol Fuel Treatment
Sub-Category
Fuel Additives and Stabilizers
For Use With
Ethanol
Flash Point (F)
147 Degrees F
Application
Automobiles/Trucks
Type
Improver
Color
Amber
Dilution Ratio
Treats 633,600 gal
Features
Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
Net Weight
330 gal
Flammability
Flammable
Recommended Dilution
1 oz to 15 gal
Product Type
Fuel Additive
Engine Cycle
2-Cycle, 4-Cycle
Specific Gravity
0.84
Compatible Engine Type
Gasoline Engines
Compatible Fluid Type
Gasoline
Flash Point
147 Degrees F
Additive Included
Ethanol Fuel Treatment
Compatible Vehicle Type
Cars, Trucks
Product Form
Liquid
Treatment Volume
633,600 gal
Series
EB
Standards
NACE Tested

Description

Ethanol Fuel Treatment, Container Type Tote, Container Size 330 gal, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 15 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Ethanol Fuel Treatment, Compatible Vehicle Type Cars, Trucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.