Ethanol Fuel Treatment, 5 gal.

  • Mfr # BBEBPAIL01US

  • Zoro # G803925743


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Series
EB
Type
Improver
Color
Amber
Sub-Category
Fuel Additives and Stabilizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBEBPAIL01US
Zoro #
G803925743
UPC #
694481002914
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal
Size/Net Weight
5 gal

Details

Item
Ethanol Fuel Treatment
Container Type
Pail
Series
EB
Type
Improver
Color
Amber
Sub-Category
Fuel Additives and Stabilizers
Flash Point (F)
147 Degrees F
Appearance
Liquid
Dilution Ratio
Treats 9,600 gal
For Use With
Ethanol
Application
Automobiles/Trucks
Dissolves
Fuel Soluble
Standards
NACE Tested
Treatment Volume
9,600 gal
Product Type
Fuel Additive
Recommended Dilution
1 oz to 15 gal
Flash Point
147 Degrees F
Specific Gravity
0.84
Net Weight
5 gal
Additive Included
Ethanol Fuel Treatment
Product Form
Liquid
Features
Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
Compatible Vehicle Type
Cars, Trucks
Compatible Fluid Type
Gasoline
Compatible Engine Type
Gasoline Engines
Engine Cycle
2-Cycle, 4-Cycle
Flammability
Flammable

Description

Ethanol Fuel Treatment, Container Type Pail, Container Size 5 gal, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 15 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Ethanol Fuel Treatment, Compatible Vehicle Type Cars, Trucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.