
3/8 in ID x 100 ft L Heavy Duty Garden Hose, 304 Stainless Steel Tube
Mfr # 2430
Zoro # G301258831
product price: $73.15
/eaKey Features
Hose Length
100 ft
Hose Inside Dia.
3/8 in
Hose Tube Material
304 Stainless Steel
Kink Resistant
Yes
Features
Commercial Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2430
Zoro #
G301258831
UPC #
80313024306
Country of Origin
China
Dimensions
Hose Length
100 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in
Details
Hose Tube Material
304 Stainless Steel
Item
Heavy Duty Garden Hose
Kink Resistant
Yes
Features
Commercial Use
Description
The Bionic Steel Hose is made of 304 Stainless Steel- ensuring that it's literally the last hose you'll ever buy. Busy yourself with better things like enjoying the outdoors and spending time with family- not about your garden hose. The Bionic Steel PRO comes with a solid brass, crush resistant fitting with a built in on/off valve for your convenience. It's great for everything from simple garden work to more complex tasks.
- • Corrosion and rust proof
- • Lightweight, compact and flexible
- • Kink and tangle free
- • Works in solid ice
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.