Shop BIONIC STEEL
See all product information
Create Account
Pro 5/8 in. D X 75 ft. L Heavy Duty Commercial Grade Garden Hose
- Mfr # 2429
- Zoro # G701258912
product price:
$
65.95
/ea
Sold in multiples of 2 for
$131.90
Key Features
Hose Length
75 ft
Hose Inside Dia.
5/8 in
Features
Commercial Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2429
- Zoro #
- G701258912
- UPC #
- 80313024290
- Country of Origin
- China
- Item
- Heavy Duty Garden Hose
- Features
- Commercial Use
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 5/8 in
Description
The Bionic Steel Hose is made of 304 Stainless Steel- ensuring that it's literally the last hose you'll ever buy. Busy yourself with better things like enjoying the outdoors and spending time with family- not about your garden hose. The Bionic Steel Pro comes with a solid brass, crush resistant fitting with a built in on/off valve for your convenience.
- • Corrosion and rust proof
- • Lightweight, compact and flexible
- • Weighs less than 3 pounds
- • Works in solid ice
- • Tangle resistance to ensure effortless storage
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.