Zoro Homepage

Safety Switch, Nonfusible, NEMA 1, Indoor

  • Mfr # ESD3-04-24ACDC

  • Zoro # G705130078


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Environment
Indoor
Enclosure Type
NEMA 1
Standards
NEMA 1 (IP30); Rated PL e, meets safety category 3 acc to EN ISO 13849-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD3-04-24ACDC
Zoro #
G705130078
UPC #
-
Country of Origin
Switzerland

Details

Item
Safety Switch
Protection Method
Nonfusible
Environment
Indoor
Enclosure Type
NEMA 1
Standards
NEMA 1 (IP30); Rated PL e, meets safety category 3 acc to EN ISO 13849-1

Description

Bircher reglomat esd3-04-24acdc esd3-04-24acdc safety controller by bircher reglomat features: automatic reset rated pl e, meets machine safety category 3 acc. To en iso 13849-1 when used with safety switch mat (sold separately) easy to wire: fail-safe wiring using 2 lead wires and an external terminating 8.2k ohm resistor (supplied complimentary with safety mat) two input terminals for added options redundant safety outputs auxiliary output din rail mount nema 1( ip 30) protection class reaction time < 50ms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.