Dirty Bird Multi-surface Bird Waste & Stain Remover, Gallon Bottle -
- Mfr # CL-7000
- Zoro # G605174226
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-7000
- Zoro #
- G605174226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Item
- Bird Waste and Stain Remover
- Container Type
- Bottle
Description
Bird barrier dirty bird multi-surface bird waste & stain remover, gallon bottle - cl-7000 use dirty bird on any washable surface exposed to bird droppings, like roofs, gutters, ledges, awnings, chairs etc. It has been adapted to quickly break down and provide rapid organic waste removal including bird droppings. Dirty bird can be used at 100% and is applied directly to the waste accumulation. Dilution ratio: 1:4. 1 gallon makes 5 gallons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.