Shop BISLEY
See all product information
Create Account
ANSI Type R Class 2 Women's Contoured Reversible Puffer Vest
- Mfr # 332W0330H-YEL/3XL
- Zoro # G324202347
product price:Â
$
56.89
/ea
Key Features
Size
3XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332W0330H-YEL/3XL
- Zoro #
- G324202347
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Color
- Hi-Vis Yellow
Description
Durable waterproof 300D polyester oxford shell with PU coating provides reliable protection in wet conditions, Quilted with polyester wadding provides extra insulation, Reversible to black offers versatility, 50+ UPF sun protection, Two front waist pockets on main side and two hand warmer pockets provides convenience , 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.