Shop NOVAX
See all product information
Create Account
Class 2 Rubber Insulating Glove with Contour Cuff, 18"
- Mfr # 162-2-18/9.5
- Zoro # G124200666
product price:Â
$
452.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Glove Size
9.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 162-2-18/9.5
- Zoro #
- G124200666
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Black
Dimensions
- Glove Size
- 9.5
Description
Contoured shape reduces hand fatigue, Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability, Contour cuff for increased mobility and comfort on the job, Silicone free, Individually numbered for traceability and stamped with factory manufacturing date, Meet ANSI/ASTM D120 standard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.