Shop BISLEY
See all product information
Create Account
Hi-Vis Safety Vest S Class 2 H Back, , Zipper 4 Pockets, No Mic Tab
- Mfr # 332M0330H-YEL/S
- Zoro # G911775315
product price:Â
$
45.15
/ea
Key Features
Size
S
Standards
ANSI
Color
High-Visibility Yellow
Material
Polyester
Reflective Stripe Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Reflective Stripe Width
- 2 in
- Maximum Chest Size
- 36 in
- Length
- 57 cm
- Fits Chest Size
- 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
High-Visibility Vest, ANSI Class 2, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern H, Features 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black, Standards ANSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.