Zoro Homepage

AC Gearmotor, 124RPM, 115V

  • Mfr # 016-175-0013

  • Zoro # G9652441


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
7.4 in
Standards
CE Certified, RoHS Compliant
Capacitor Required
Yes
Motor Type
Permanent Split Capacitor
Includes
Junction Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-175-0013
Zoro #
G9652441
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
7.4 in
Overall Length
8.82 in
Keyway Length
3/4 in
Output Shaft Diameter
1/2 in
Keyway Depth
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Output Shaft Length
3/4 in
Output Connection Depth
1 7/16 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Length
3.75 in
Housing Mount Hole Size
0.28 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Maximum Torque 47 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 12.9:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type Open, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.