Zoro Homepage

AC Gearmotor, 160RPM, 115/230V

  • Mfr # 026-756-4410

  • Zoro # G9653178


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Gear Ratio
10.3:1
Shaft Orientation
Right Angle
Rotation
CW/CCW
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-756-4410
Zoro #
G9653178
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.1 in
Overall Height
5.8 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 62 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 10.3:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.