AC Gearmotor, 570 in-lb Max. Torque, 11.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-725G0150

  • Zoro # G7072055


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
570 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
027-725G0150
Zoro #
G7072055
UPC #
845171006679
Country of Origin
United States

Dimensions

Length Less Shaft
13.44 in
Keyway Size Type
1/4 sq in x 1 in
Dimension B
3.42 in
Keyway Size
1/4" Square x 1"
Dimension Z
M8 x 1
Dimension E
4.64 in
Dimension A
5.47 in
Dimension F
3.35 in
Dimension D1
2.11 in
Dimension H
1.67 in
Dimension L
1.67 in
Dimension D
1.71 in
Dimension AA
4.22 in
Dimension X
M10 x 1.5
Dimension D2
2.98 in
Dimension C
2.11 in
Dimension N
3.35 in
Height (Dimension O)
6.66 in
Overall Length
13.62 in
Output Shaft Height
2.11 in
Mount Hole Center-to-Center Length
5.47 in
Overall Height
6.66 in
Keyway Width
1/4 in
Output Shaft Diameter
1 in
Overall Width
4.64 in
Mount Hole Center-to-Center Width
3.35 in
Keyway Depth
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
570 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
11.2 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.85
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
Gear Ratio
150:1
Finish
Gearbox Powder Coated Paint, Motor Anodized
RPM Range
0 to 15
Insulation Class
F
Phase
Three
Housing
Die Cast Aluminum
Motor Type
3-Phase
Lubrication
PowerSTAR EP for Extended Life
Enclosure
TEFC
Max. Ambient Temp.
40 Degrees C
Application
Chip Auger, Conveyor, Industrial, Light Industry, Packaging
Bearings
Ball
Shaft
Hollow Output
Hz
60/50 Hz
Shaft Orientation
Right Angle
Gears
Hardened Steel
Gear Material
Hardened Steel
Reversible Shaft Output
Yes
No Load RPM
11 RPM
Mounting
All Position
Voltage
230
Rotation
CW/CCW
Gear Case Material
Die Cast Aluminum
Overhung Load
820 lb
Thermal Protection
None
Seals
Double Lip
Capacitor Required
No
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Keyway Type
1/4 sq in x 1 in
Operating Voltage
230V AC
Maximum Ambient Temperature
104 Degrees F
Bearing Type
Ball
Full Load Current
0.85 A
Mount Type
Any Position
Seal Type
Double Lip
Housing Material Finish
Gearbox Powder Coated Paint, Motor Anodized
Overhung Load Capacity
820 lb
Motor Enclosure
Totally Enclosed Fan-Cooled
Brake Type
None
Maximum Torque
570 in-lb
Input Horsepower
0.125 hp
Inverter Rating
150:1
Inverter Rated
Yes
Mounting Orientation
Any Angle
Nameplate Speed
11.2 RPM
Frequency
50 Hz, 60 Hz
Motor Insulation Class
F
No Load Speed
11 RPM
Output Shaft Type
Hollow

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 11.2 RPM, Maximum Torque 570 in-lb, Overhung Load Capacity 820 lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 150:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.