AC Gearmotor, 60RPM, 115V

  • Mfr # 014-482-4029

  • Zoro # G9652706


product price:  $903.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
12.33 in
Standards
RoHS Compliant
Gear Material
Steel (Balance Spur)
Shaft Orientation
Parallel
Gear Type
Spur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
014-482-4029
Zoro #
G9652706
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12.33 in
Overall Length
13.83 in
Overall Height
6.63 in
Overall Width
8.13 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Output Shaft Length
1 1/2 in
Keyway Length
1 1/8 in
Housing Mount Hole Size
7/16 in
Mount Hole Center-to-Center Width
2.5 in
Mount Hole Center-to-Center Length
7.13 in
Keyway Depth
3/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Material
Steel (Balance Spur)
Shaft Orientation
Parallel
Gear Type
Spur
Rotation
CW/CCW
Gear Ratio
28.6:1
Motor Type
Split-Phase
Phase
Three
Lubrication
Oil
Housing Material
Die Cast Aluminum
Color
Black
Number of Housing Mount Holes
4
Housing Material Finish
Powder Coated
Input Horsepower
0.25 hp
Shaft Material
Steel
Motor Duty Class
Continuous
Motor Insulation Class
B
Bearing Type
Ball on Motor, Needle and Ball on Output Shaft
IP Rating
IP43
Full Load Current
4 A
Keyway Type
Square
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
240 in-lb
Maximum Output Speed
60 RPM
Motor Frame Designation
48 NEMA
Number of Stages
2
Mounting Orientation
Any Angle
Operating Voltage
115V AC
AGMA Gear Class
Class 9
Frequency
60 Hz
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 240 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 28.6:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.