Zoro Homepage

AC Gearmotor, 8.8RPM, 115/230V

  • Mfr # 016-175-0186

  • Zoro # G9651881


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.78 in
Standards
RoHS Compliant
Phase
Three
Rotation
CW/CCW
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-175-0186
Zoro #
G9651881
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.78 in
Overall Length
8.2 in
Mount Hole Center-to-Center Width
1.88 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Width
1/8 in
Housing Mount Hole Size
0.28 in
Keyway Length
3/4 in
Output Shaft Diameter
1/2 in
Output Shaft Length
3/4 in
Keyway Depth
1/8 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Phase
Three
Rotation
CW/CCW
Lubrication
Oil
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Ratio
185.5:1
Gear Type
Helical (1st Stage)
Gear Material
Powdered Metal/Steel
Shaft Orientation
Parallel
Includes
Junction Box
Housing Material
Die Cast Aluminum
Color
Black
Features
Rear Shaft on PSC Units
Motor Insulation Class
B
Full Load Current
0.3 A @ 115V, 50/60 Hz, 0.5 A @ 115 V, 50/60 Hz
Vent Type
None
Input Horsepower
0.05 hp
Operating Voltage
115/230V AC
Motor Duty Class
Continuous
Bearing Type
Needle
Mounting Orientation
Any Angle
Keyway Type
Square
Motor Frame Designation
34 NEMA
IP Rating
IP43
Number of Stages
4
Maximum Output Speed
8.8 RPM
Maximum Torque
170 in-lb
Includes Capacitor
Capacitor Included
Includes Junction/Conduit Box
Yes
Shaft Material
Steel
Number of Housing Mount Holes
4
Frequency
50 Hz, 60 Hz
Motor Enclosure
Totally Enclosed Nonventilated
Housing Material Finish
Powder Coated
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Maximum Torque 170 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 185.5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.