DC Gearmotor, 1.3RPM, 90V

  • Mfr # 011-656-1412

  • Zoro # G9651610


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
1412.8:1
Gear Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-656-1412
Zoro #
G9651610
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.89 in
Overall Length
11.89 in
Overall Height
6.22 in
Overall Width
4.78 in
Keyway Length
1 1/8 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
6 in
Output Connection Depth
2 in
Mount Hole Center-to-Center Length
4 in
Keyway Depth
3/16 in
Housing Mount Hole Size
0.33 in
Output Shaft Diameter
3/4 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
1412.8:1
Gear Material
Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,1.3RPM,90V
Housing Material
Aluminum
Features
Accessory Shaft, Shaft Mount Encoder
Color
Black
Bearing Type
Needle and Thrust Ball
Operating Voltage
90V DC
Output Shaft Type
Keyed
AGMA Gear Class
Class 9
Housing Material Finish
Gloss Powder Coated
Shaft Material
Steel
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
0.3 A
IP Rating
IP43
Maximum Output Speed
1.9 RPM @ 130 V
Overhung Load Capacity
900 lb
Number of Housing Mount Holes
4
Mounting Orientation
Any Angle
Keyway Type
Square
Motor Duty Class
Continuous
Maximum Torque
710 in-lb
Input Horsepower
1/20 hp
Number of Stages
5

Description

DC Gearmotor,1.3RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 710 in-lb, Overhung Load Capacity 900 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 1412.8:1, Input Horsepower 1/20 hp, AGMA Gear Class Class 9, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in, Bearing Type Needle and Thrust Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.