DC Gearmotor, 24VDC, 83 rpm, 1/3 HP, 30:1
Mfr # 021-730C0030
Zoro # G0072604
product price: $1,250.99
/ea
Free Shipping & Returns
Key Features
Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
021-730C0030
Zoro #
G0072604
UPC #
845171009533
Country of Origin
United States
Dimensions
Overall Length
16.77 in
Shaft Dia. (Dimension U)
1 1/4 in
Output Shaft Diameter
1 1/4 in
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 83 RPM, Maximum Torque 236 in-lb, Overhung Load Capacity 625 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 30:1, Input Horsepower 1/3 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 1/4 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.