DC Gearmotor, 360 RPM, 90V
Mfr # 011-175-0005
Zoro # G9650971
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
5:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-175-0005
Zoro #
G9650971
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
8.28 in
Overall Length
9.7 in
Overall Width
3.6 in
Keyway Length
3/4 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Housing Mount Hole Size
0.28 in
Output Shaft Diameter
1/2 in
Keyway Depth
1/8 in
Description
DC Gearmotor,360 RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 17 in-lb, Overhung Load Capacity 200 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 5:1, Input Horsepower 1/10 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.