Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 90VDC, 42 rpm, 1/3 HP, 50:1

  • Zoro #: G0072762
  • Mfr #: 021-730D0050
$944.11
  • Input HP: 1/3
  • Tachometer Feedback: No
  • Gear Material: Steel
See full product details
This item ships free.

Bison #021-730D0050 Specifications

  • Zoro #: G0072762
  • Mfr #: 021-730D0050
Input HP: 1/3 Tachometer Feedback: No
Gear Material: Steel Nameplate RPM: 39 RPM
Shaft: Hollow Output Overhung Load: 720 lb
Motor Type: Permanent Magnet DC Lubrication: Grease
Housing Material: Steel Bearings: Ball
Shaft Orientation: Right Angle Full Load Amps: 3.0 A
Gearmotor Rotation: CW/CCW Gear Type: Hypoid
Gear Case: Die Cast Aluminum Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Shaft Orientation: Right Angle Max. Torque: 341 in-lb
Finish: Powdered Coat Max. Ambient Temp.: 40 Degrees C
Mounting: All Position Insulation Class: F
Gearmotor Type: DC Gearmotor Overall Length: 16 13/32 in
Gearmotor Shaft Type: Hollow Thermal Protection: None
Reversible Shaft Output: Yes Gearmotor Voltage: 90V DC
Standards: UL Recognized, C-UL Recognized Gear Ratio: 50:1
Rear Shaft Encoder/Pulse Generator Mounting: No Seals: Lip Type
Rotation: Reversible Gearmotor Mounting Position: All Angle
Gearmotor Enclosure: Totally Enclosed Nonventilated Voltage: 90VDC
No Load RPM: 42 RPM RPM Range: 31 to 50
Item: DC Gearmotor Enclosure: TENV
Brushes: Externally Replaceable Starting Torque:
Dimension Z: Dimension D:
Length Less Shaft: Dimension B:
Dimension XH: Dimension XL:
Dimension L: Shaft Dia. (Dimension U):
Dimension A: Dimension H:
Keyway Size: Motor Shaft Design:
Height (Dimension O): Dimension C:
Replacement Brushes: Shaft Length (Dimension V):
Dimension X: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 341 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 39 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 720 lb, Input HP 1/3, Gear Ratio 50:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-730D0050