Zoro Homepage

DC Gearmotor, 90VDC, 7.5 rpm, 1/4 HP, 240:1

  • Mfr # 021-730D0240

  • Zoro # G0072869


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-730D0240
Zoro #
G0072869
UPC #
845171009755
Country of Origin
United States

Dimensions

Overall Length
16.41 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
Nameplate RPM
8 RPM
Max. Torque
1,638 in-lb
Overhung Load
1,120 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
240.4:1
Input HP
1/4
Bearings
Ball
Full Load Amps
3 A
Gear Material
Steel
Lubrication
Grease
Seals
Lip Type
Standards
C-UL Recognized, UL Recognized
Finish
Powdered Coat
Max. Ambient Temp.
40 Degrees C
Shaft
Hollow Output
Gearmotor Rotation
CW/CCW
Gearmotor Voltage
90V DC
RPM Range
0 to 15
Gearmotor Enclosure
Totally Enclosed Nonventilated
Rear Shaft Encoder/Pulse Generator Mounting
No
Reversible Shaft Output
Yes
Gear Type
Hypoid
Thermal Protection
None
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Shaft Orientation
Right Angle
No Load RPM
7.5 RPM
Brushes
Externally Replaceable
Item
DC Gearmotor
Gearmotor Shaft Type
Hollow
Housing Material
Steel
Insulation Class
F
Gear Case
Die Cast Aluminum
Tachometer Feedback
No
Gearmotor Mounting Position
All Angle
Input Horsepower
7/25 hp
Motor Enclosure
Totally Enclosed Nonventilated
No Load Speed
7.5 RPM
Nameplate Speed
8 RPM
Seal Type
Lip Type
Maximum Torque
1,662 in-lb
Mounting Orientation
Any Angle
Maximum Ambient Temperature
40 Degrees C
Housing Material Finish
Powder Coated
Bearing Type
Ball
Overhung Load Capacity
1,120 lb
Operating Voltage
90V DC
Full Load Current
3 A

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor DC, Nameplate Speed 8 RPM, Maximum Torque 1,662 in-lb, Overhung Load Capacity 1,120 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 240.4:1, Input Horsepower 7/25 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.