DC Gearmotor, 94RPM, 90V

  • Mfr # 011-336-4019

  • Zoro # G9651419


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Gear Ratio
19.1:1
Length Less Shaft
8.53 in
Lubrication
Oil
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-336-4019
Zoro #
G9651419
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.53 in
Overall Length
10.53 in
Keyway Length
1 in
Overall Width
4.08 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Width
1.5 in
Keyway Width
3/16 in
Housing Mount Hole Size
0.28 in
Output Connection Depth
2 in
Overall Height
5.6 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
4 in

Details

Motor Type
Permanent Magnet DC
Gear Ratio
19.1:1
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,94RPM,90V
Full Load Current
2.5 A
Output Shaft Type
Keyed
Operating Voltage
90V DC
Number of Stages
2
Maximum Output Speed
136 RPM @ 130 V
Input Horsepower
1/4 hp
Number of Housing Mount Holes
4
Maximum Torque
160 in-lb
IP Rating
IP43
Motor Duty Class
Continuous
Keyway Type
Square
Overhung Load Capacity
200 lb

Description

DC Gearmotor,94RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 160 in-lb, Overhung Load Capacity 200 lb, Gear Ratio 19.1:1, Input Horsepower 1/4 hp, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.