Parallel Shaft Gearmotors, 180V

  • Mfr # M1135146.00
  • Zoro # G2486538
product price: 
$
756.00
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Service Factor
1
Standards
CE, CSA, UL
Motor Duty Class
Continuous
Mount Hole Center-to-Center Width
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135146.00
Zoro #
G2486538
UPC #
691720092019
Country of Origin
United States
Item
Parallel Shaft Gearmotors
Service Factor
1
Standards
CE, CSA, UL
Motor Duty Class
Continuous
Seal Type
Heavy Duty Industrial
Overhung Load Capacity
267 lb
Keyway Type
Square
Maximum Ambient Temperature
40 Degrees C
Gear Ratio
29:1
Thermal Protection
None
Operating Voltage
180V DC
Starting Torque
155 in-lb
Maximum Output Speed
83 RPM
Efficiency
65.7%
Nameplate Speed
83 RPM
Shaft Orientation
Parallel
Motor Insulation Class
F
Motor Type
Permanent Magnet DC
Maximum Torque
155 in-lb
Input Horsepower
1/4 hp
Full Load Current
1.2 A
Mounting Orientation
Horizontal, Vertical with Shaft Down
Rotation
CW/CCW
Mount Type
Special
Motor Enclosure
Totally Enclosed Nonventilated
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Mount Hole Center-to-Center Width
5 in
Overall Height
6.75 in
Overall Length
13.31 in
Output Shaft Height
4 in
Keyway Width
1 in
Keyway Length
1 in
Keyway Depth
3/16 in
Overall Width
6 in
Output Shaft Diameter
3/4 in
Length Less Shaft
11.31 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Length
1 5/8 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 83 RPM, Maximum Torque 155 in-lb, Starting Torque 155 in-lb, Overhung Load Capacity 267 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 29:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 65.7 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews