M1135043.00, 1/4 HP, 83 RPM, 90VDC, TENV, 13, 30:1 Ratio, 125 In-Lbs
- Mfr # M1135043.00
- Zoro # G102670061
Specifications
Details
- MFR #
- M1135043.00
- Zoro #
- G102670061
- UPC #
- 691720091630
- Country of Origin
- Unknown
Description
WORM-TYPE RIGHT-ANGLE GEARING FEATURES HARDENED,STEEL WORM WITH BRONZE WORM WHEEL FOR LONG LIFE AND QUIET OPERATION. PRECISION MACHINED ALUMINUM HOUSINGS ARE USE AND GEARBOX HAS ALL BALL BEARINGS. THE HOUSING IS SEALED AND LUBRICATION IS PERMANENT WITH AN OIL BATH. THE OUTPUT SHAFT IS FIELD INTERCHANGEABLE FROM LEFT HAND STYLE TO RIGHT HAND STYLE BY REASSEMBLY. FOR OPTIMUM SEAL LIFE, THESE RIGHT-ANGLE GEARMOTORS HAVE A LUBRICATION BREATHER POSITIONED FOR HORIZONTAL MOUNTING. FOR OTHER MOUNTINGS, THE BREATHER PLUG MUST BE REORIENTED BY USING A 90 DEGREE 1/8" NPT TAPER PIPE ELBOW, NOT INCLUDED. HOWEVER, THE MOTOR PORTION OF THE GEARMOTOR SHOULD NEVER BE MOUNTED BELOW THE GEARHEAD. OVERHUNG LOAD CAPACITIES SHOWN ARE AT CENTER OF OUTPUTSHAFT. CONDUIT BOX NOT SUPPLIED WITH MOTOR
CLICK HERE TO SEE OUR FULL SELECTION OF MOTOR CONTROLS AND DRIVES. COMPATIBILITY BALDOR: GP7407(LEESON BASE MOUNTING HOLES NOT 'DROP-IN' REPLACEMENT, LEESON HAS SINGLE OUTPUT SHAFT, LEESON SHAFT CENTER-LINE HEIGHT FROM THE BASE IS 1.67 INCHES ) BODINE: 4137(LEESON ARMATURE VOLTAGE IS 90V DC ) GRAINGER/DAYTON: 1L499(LERestrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.