Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 1.2RPM, 115/230V

  • Mfr # 016-175-1369

  • Zoro # G9652085


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.78 in
Standards
RoHS Compliant
Rotation
CW/CCW
Lubrication
Oil
Gear Material
Powdered Metal/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-175-1369
Zoro #
G9652085
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.78 in
Overall Length
8.2 in
Keyway Width
1/8 in
Keyway Depth
1/8 in
Keyway Length
3/4 in
Housing Mount Hole Size
0.28 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Width
1.88 in
Mount Hole Center-to-Center Length
3.75 in
Output Shaft Length
3/4 in
Output Shaft Diameter
1/2 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Rotation
CW/CCW
Lubrication
Oil
Gear Material
Powdered Metal/Steel
Gear Ratio
1369.3:1
Gear Type
Helical (1st Stage)
Motor Type
Permanent Split Capacitor
Phase
Three
Includes
Junction Box
Shaft Orientation
Parallel
Capacitor Required
Yes
Housing Material
Die Cast Aluminum
Motor Frame Designation
34 NEMA
Motor Enclosure
Totally Enclosed Nonventilated
Includes Junction/Conduit Box
Yes
Shaft Material
Steel
Housing Material Finish
Powder Coated
Bearing Type
Needle
Features
Rear Shaft on PSC Units
Keyway Type
Square
Number of Housing Mount Holes
4
Number of Stages
5
Color
Black
Input Horsepower
0.05 hp
Maximum Torque
160 in-lb
Includes Capacitor
Capacitor Included
Full Load Current
0.2 A @ 115V AC, 0.4/0.3 A @ 115V AC
Operating Voltage
115/230V AC
IP Rating
IP43
Maximum Output Speed
1.3 RPM
Frequency
50 Hz, 60 Hz
Motor Insulation Class
B
Vent Type
None
Mounting Orientation
Any Angle
Motor Duty Class
Continuous
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Maximum Torque 160 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 1369.3:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.