Zoro Homepage

AC Gearmotor, 157RPM, 115/230V

  • Mfr # 026-746-6010

  • Zoro # G9653001


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Gear Ratio
10.3:1
Shaft Orientation
Right Angle
Motor Type
Permanent Split Capacitor
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-746-6010
Zoro #
G9653001
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
2.63 in
Housing Mount Hole Size
1/4"-20
Output Shaft Diameter
1/2 in
Mount Hole Center-to-Center Width
1.69 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Ratio
10.3:1
Shaft Orientation
Right Angle
Motor Type
Permanent Split Capacitor
Lubrication
Oil
Number of Housing Mount Holes
4
Operating Voltage
115/230V AC
Motor Duty Class
Continuous
Maximum Output Speed
157 RPM
Number of Stages
1
IP Rating
IP43
Full Load Current
1.2/0.63 A
Input Horsepower
0.07 hp
Maximum Torque
20 in-lb

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Maximum Torque 20 in-lb, Operating Voltage 115/230V AC, Gear Ratio 10.3:1, Shaft Orientation Right Angle, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.